Apply to be a TradeMaster!
Main product image of 1/2" FNPT Globe Valve (Bronze)
Magnifying glass
Hover image to zoom

1/2" FNPT Globe Valve (Bronze)

Brand:
FPPI
SKU:
06-800-00
Rating:
(0)
Q&A:
(0)
1/2" FNPT Globe Valve (Bronze)
Magnifying glass
Hover image to zoom
$15.02 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze

Description

–
FPPI® Globe Valves are specifically designed for use in fire sprinkler systems. Typical use is in a "Trim or Drain" application. Each valve is UL/ULc Listed to 300 PSI.

Note: The image is a stock photo. The image may not represent the actual product.

Specs

–
Connection Type:

FNPT

Max Pressure (PSI):

300

Size:

1/2"

Approvals:

UL

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy