Apply to be a TradeMaster!
Main product image of 1" FNPT Globe Valve (Bronze)
Magnifying glass
Hover image to zoom

1" FNPT Globe Valve (Bronze)

Brand:
FPPI
SKU:
06-804-00
Rating:
(1)
Q&A:
(0)
1" FNPT Globe Valve (Bronze)
Magnifying glass
Hover image to zoom
$30.83 each
BOX UP & SAVE 6%
$145.20 box of 5
$29.04 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Material
Bronze

Description

–
FPPI® Globe Valves are specifically designed for use in fire sprinkler systems. Typical use is in a "Trim or Drain" application. Each valve is UL/ULc Listed to 300 PSI.

Specs

–
Connection Type:

FNPT

Size:

1"

Max Pressure (PSI):

300

Approvals:

UL

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Good price and fast delivery.
No nickname!
Tonasket, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy