Apply to be a TradeMaster!
Main product image of 2" FNPT Globe Valve (Cast Brass)
Magnifying glass
Hover image to zoom

2" FNPT Globe Valve (Cast Brass)

Brand:
FPPI
SKU:
06-830-00
Rating:
(5)
Q&A:
(0)
2" FNPT Globe Valve (Cast Brass)
Magnifying glass
Hover image to zoom
$101.20 each
In Stock
In Stock
Get 28 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT Connection

Description

–
FPPI® Globe Valves are specifically designed for use in fire sprinkler systems. Typical use is in a "Trim or Drain" application. Each valve is UL/ULc Listed to 300 PSI.

Specs

–
Material:

Cast Brass

Max Pressure (PSI):

300

Size:

2"

Approvals:

UL

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

i would buy again

Great product, quick delivery, will use again
Tiny
PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

great
karen
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price and shipping were excellent

After scouring the internet for the best price on these globe valves, SupplyHouse was well below any others. Then the valves showed up the next day after ordering. This seems to be indicative of my experiences with this company overall.
Nick
Lagrange, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Quick delivery and great price ! I've bought lots from this site and never have been disappointed.
Greater Portland fire sprinkler
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Valve

Valve was what we were looking for to complete the job.
Evan
Endicott, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy