Apply to be a TradeMaster!
Main product image of 2-1/2" FNPT X MNST Angle Hose Valve (Rough Brass)
Magnifying glass
Hover image to zoom

2-1/2" FNPT X MNST Angle Hose Valve (Rough Brass)

Brand:
FPPI
SKU:
07-000-00
Rating:
(0)
Q&A:
(0)
2-1/2" FNPT X MNST Angle Hose Valve (Rough Brass)
Magnifying glass
Hover image to zoom
$191.05 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
FNPT x MNST Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
FPPI Hose Valves are UL/ULc Listed and FM approved. Feature solid brass construction and rated to 300 PSI maximum working pressure.

Note: The image is a stock photo. The image may not represent the actual product.

Specs

–
Size:

2-1/2"

Connection Type:

FNPT x MNST

Max Pressure (PSI):

300

Connection Method:

Threaded

Material:

Brass

Finish:

Rough Brass

Valve Type:

Angle

Approvals:

FM

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy