Apply to be a TradeMaster!
Main product image of Model FGC 6, 6" Inline Centrifugal Fan w/ Cord, Metal Housing, 120V (289 CFM)
Magnifying glass
Hover image to zoom

Model FGC 6, 6" Inline Centrifugal Fan w/ Cord, Metal Housing, 120V (289 CFM)

Brand:
Fantech
SKU:
40381
Rating:
(0)
Q&A:
(0)
Model FGC 6, 6" Inline Centrifugal Fan w/ Cord, Metal Housing, 120V (289 CFM)
Magnifying glass
Hover image to zoom
$314.63 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
289 CFM
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v

Description

–
A multi-purpose inline duct fan for exhaust or supply air; ideal for commercial and residential ventilation applications.

Features:
  • Durable, leak-free, low noise operation
  • Suitable for indoor installations
  • Mount the fan at any angle/direction within the ductwork
  • Built-in thermal overload protection with automatic reset
  • Operable in air stream temperatures up to 140- Degree F
  • Mounting bracket and hardware included
  • ENERGY STAR listed
  • Five-year factory warranty

Specs

–
Product Type:

Centrifugal Fan

Duct Size:

6"

Voltage:

120v

Air Flow Capacity (CFM):

289

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy