Apply to be a TradeMaster!
Main product image of EDF8 Electronic Multifunction Dehumidistat
Magnifying glass
Hover image to zoom

EDF8 Electronic Multifunction Dehumidistat

Brand:
Fantech
SKU:
415517
Rating:
(3)
Q&A:
(0)
EDF8 Electronic Multifunction Dehumidistat
Magnifying glass
Hover image to zoom
$115.72 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
An electronic dehumidistat control that features multiple ventilation modes to assist homeowners with controlling and optimizing their ventilation system. This control activates the system on 3 possible modes of operation: Ventilation mode, Recirculation and Standby.

Specifications
  • Ventilation mode removes stale air from inside your home and replaces it with fresh outdoor air.
  • Recirculation mode takes air from areas of your home and redistributes it to other rooms. No outdoor air is introduced into the home.
  • Standby mode leaves the appliance inactive unless the indoor relative humidity is above the setpoint on the control.
  • The fan speed has 3 settings: Reduced, Medium, and Normal or 20min/h.

Specs

–
Application:

Accessory

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy to replace if needed

Nice control with a good screen, unfortunately it would not work with my unit, had to return for a refund
Mickey
Crossville Tennessee
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to replace if needed

Easy to install and easy to use, only complaint I have is when you turn it on, then the screen goes blank, you have no indication that it is on. Other controls I have, have a lite that shows it is working. I have to go to the control and push a button to see if it is still working or is off.
Mickey
Crossville Tennessee
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When required I would order again.

Great price, quick delivery and good product.
CWS
Killeen TX
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy