Apply to be a TradeMaster!
Main product image of ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (150 CFM)
Magnifying glass
Hover image to zoom

ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (150 CFM)

Brand:
Fantech
SKU:
ATMO150H
Rating:
(2)
Q&A:
(0)
ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (150 CFM)
Magnifying glass
Hover image to zoom
$989.95 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor) Warranty

Description

–
ATMO 150H Fresh Air Appliance continuously supplies 150 cfm of fresh, filtered air while removing an equal amount of stale air. Controlled ventilation ensures home occupants receive the highest level of comfort. Up to 75% of the heat in the extract air is recovered by the heat exchanger and used to temper the fresh air coming from outside.

ATMO 150H is designed for high static pressure applications that demand high efficiency. The product is equipped with an automatic defrost mechanism that is activated when outdoor air temperature drops to 23°F (-5C) or lower. During the defrost cycle, the supply air fan shuts down while the exhaust air fan switches into high speed to maximize the effectiveness.

The appliance features an efficient crossflow heat exchanger with SRE up to 75%, standard MERV3 filters, a drain hose and hanging chain kit, easy connect ports, integrated air balancing taps and duct ports with plastic collar shrouds for simple and quick installation. Comes with a limited warranty (lifetime warranty on the exchanger, 7 years on motors and 5 years on parts).

ATMO 150H has been tested in accordance with Home Ventilating Institute (HVI) Certification Program to ensure it meets HVI ratings for airflow and energy.

Product Features:
  • Side port 6" duct connection
  • Up to 150 cfm @ 0.4 in.wg.
  • Integrated air-balancing taps
  • Multi-speed operation
  • Automatic defrost
  • External electrical box
  • Lightweight

Specs

–
Duct Size:

6"

Voltage:

120v

Amperage:

1.4

Phase:

1

Max Airflow (CFM):

162

Warranty:

5 Year (Parts)

7 Year (Motor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RTS2 20 Minute Pushbutton Timer (LED)
SKU: RTS2
Fantech

3 Replacement Parts

MERV13, 12" x 10" Replacement Filters for ATMO 150 (Pack of 2)
SKU: 463944
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great unit!

I bought this unit to replace the ERV that was originally installed when our house (13 years old) was new. I also bought 4 of the RES 2 timers and 1 ECO touch IAQ wall control. This is a great unit and so are the timers and wall unit. Setup is easy but you will need a manometer. This unit runs smooth and servicing the filters and core for cleaning is easy. I really like this unit and would buy again.
Rickster
Arizona
2 years ago
Was this review helpful to you?

Nice ventilator for my office space.

Product is used to ventilate and exhaust my office space to lower CO2 levels.
Joe
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy