The Day Savers – A National Tradesmen Day Contest
Main product image of Model RVF 10 EC, 10" ECM Exterior Wall Exhaust Fan, 120V (972 CFM)
Magnifying glass
Hover image to zoom

Model RVF 10 EC, 10" ECM Exterior Wall Exhaust Fan, 120V (972 CFM)

Brand:
Fantech
SKU:
44863
Rating:
(0)
Q&A:
(0)
Model RVF 10 EC, 10" ECM Exterior Wall Exhaust Fan, 120V (972 CFM)
Magnifying glass
Hover image to zoom
$931.83 each
In Stock
In Stock
Get 1 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Duct Size
10"
Product Highlight: Mount
Wall
Product Highlight: Air Flow Capacity (CFM)
972 CFM
Product Highlight: Voltage
120v

Description

The RVF 10 EC is an exterior wall-mount fan. The fan extracts air from remotely located sources of excess humidity and/or polluted indoor areas. General application examples include public bathrooms, spas, utility rooms, paint booths, and residential and light commercial kitchen exhaust areas

Features:
  • Ambient noise kept outside
  • Painted cover (RAL9010)
  • Galvanized housing with neoprene sealer for soft mount
  • Outdoor install
  • High cfm/W ratio
  • Excellent energy savings, especially at partial load
  • Optional control via external devices outputting 0-10V signal such as temperature, occupancy sensor, gas detection, humidity, etc.
  • BMS compatible
  • LEED credit qualifier for green or passive house projects
  • 5-year factory warranty

Specs

Duct Size:

10"

Mount:

Wall

Air Flow Capacity (CFM):

972

Voltage:

120v

Product Type:

Exhaust Fan

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy