Apply to be a TradeMaster!
Main product image of Fit 120E-D Fresh Air Appliance (127 CFM)
Magnifying glass
Hover image to zoom

Fit 120E-D Fresh Air Appliance (127 CFM)

Brand:
Fantech
SKU:
463403
Rating:
(0)
Q&A:
(0)
Fit 120E-D Fresh Air Appliance (127 CFM)
Magnifying glass
Hover image to zoom
$1,164.83 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Air Flow Capacity (CFM)
127 CFM
Product Highlight: Wattage
120 Watts
Product Highlight: Warranty
7 Year Limited Warranty

Description

–
This fresh air appliance, designed for multi-family residential applications, brings a continuous supply of fresh air into the premises while exhausting an equal amount of contaminated air out. As such, the energy recovery core transfers both heat and moisture from the outgoing exhaust air to the incoming fresh air, reducing the energy required to condition it.

The FIT 120E houses an energy recovery core that is constructed from water vapor transport durable polymer membrane and is highly permeable to humidity. In addition, the ERV core is freeze tolerant and water washable. The core, filters, fans, and electrical panel can be accessed easily from the access panel.

Features:
  • Up to 127cfm
  • Light-weight, 35 lbs.
  • 5" side-duct connection
  • Integrated shutoff damper

Specs

–
Duct Size:

5"

Voltage:

120v

Amperage:

1.4

Air Flow Capacity (CFM):

127

Wattage:

120

Warranty:

7 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy