Apply to be a TradeMaster!
Main product image of Model FIT 120E-HC, Ceiling Mounted ERV, Hard Connected (127 CFM)
Magnifying glass
Hover image to zoom

Model FIT 120E-HC, Ceiling Mounted ERV, Hard Connected (127 CFM)

Brand:
Fantech
SKU:
463409
Rating:
(0)
Q&A:
(0)
Model FIT 120E-HC, Ceiling Mounted ERV, Hard Connected (127 CFM)
Magnifying glass
Hover image to zoom
$1,068.32 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
127 CFM

Description

–
These ERVs are specifically designed for multi-family applications. They can be programmed to supply balanced ventilation continuously or intermittently. This product line includes code-compliant and variable solutions to fit any multi-family floor plan.

Features:
  • Warm supply and return air on the right-hand side (standard products) or on the left-hand side (-M products)
  • Hard-connect system, no power cord provided (-HC products)
  • No drain required
  • Easy to install on ceiling or wall with mounting bracket included
  • Energy recovery core (washable)
  • Electrostatic filters (washable)
  • Removable screw terminal for easy connection with external access
  • Multiple speed operation

Specs

–
Product Type:

Energy Recovery Ventilator

Air Flow Capacity (CFM):

127

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy