Apply to be a TradeMaster!
Main product image of Model FIT 120E-D-HC, Ceiling Mounted ERV, w/ Shut-off Damper, Hard Connected (127 CFM)
Magnifying glass
Hover image to zoom

Model FIT 120E-D-HC, Ceiling Mounted ERV, w/ Shut-off Damper, Hard Connected (127 CFM)

Brand:
Fantech
SKU:
463410
Rating:
(0)
Q&A:
(0)
Model FIT 120E-D-HC, Ceiling Mounted ERV, w/ Shut-off Damper, Hard Connected (127 CFM)
Magnifying glass
Hover image to zoom
$1,279.17 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
127 CFM

Description

–
With an integrated mechanical shutoff damper, the FIT 120E-D-HC fresh air appliance gives you options to meet your desired installation scheme. The FIT 120E-D-HC, designed for multi-family applications, brings a continuous supply of fresh air into the premises while exhausting an equal amount of contaminated air out. As such, the energy recovery core transfers both heat and moisture from the outgoing exhaust air to the incoming fresh air, reducing the energy required to condition it.

Features:
  • Hard-connect system, no power cord provided
  • Warm supply and return air on the right-hand side
  • Compact design
  • No drain required
  • Mechanical shutoff damper
  • Easy to install on ceiling or wall with mounting bracket included
  • Energy recovery core
  • Electrostatic filters (washable)
  • Removable screw terminal for easy connection with external access
  • Multiple speed operation
  • Lightweight

Specs

–
Air Flow Capacity (CFM):

127

Product Type:

Damper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy