Apply to be a TradeMaster!
Main product image of Fit 120E-D-EC-HC Fresh Air Appliance (129 CFM), Hardwire Connect Version
Magnifying glass
Hover image to zoom

Fit 120E-D-EC-HC Fresh Air Appliance (129 CFM), Hardwire Connect Version

Brand:
Fantech
SKU:
463411
Rating:
(0)
Q&A:
(0)
Fit 120E-D-EC-HC Fresh Air Appliance (129 CFM), Hardwire Connect Version
Magnifying glass
Hover image to zoom
$1,554.83 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
129 CFM
Product Highlight: Wattage
120 Watts
Product Highlight: Energy Star Rated
Yes
Product Highlight: Amperage
2.3 Amps
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Duct Size
5"

Description

–

ERV for balanced ventilation in multi-family homes


Features & Benefits:

  • FIT fits multi-family projects: Designed for multi-family residential applications, the FIT appliance brings a continuous supply of fresh air into the premises while exhausting an equal amount of contaminated air out.
  • Energy Efficiency: The energy recovery core transfers both heat & moisture from the outgoing exhaust air to the incoming fresh air, reducing the energy required to condition it.
  • 10" Installed Depth Simplifies installations with limited mechanical space, such as over a false ceiling.
  • Frost Prevention: Equipped with a preset frost prevention sequence, the appliances automatically activate when outdoor temperatures drop to 14F (-10C) or lower.
  • In The Box: This appliance comes with two washable, UL900-certified, electrostatic panel-type air filters, integrated in-door manometer ports, an external electrical box with easy-connect ports, a ceiling mounting bracket, and metal collars with rubber gaskets to ensure a tight connection on rigid ductwork.
  • Certifications: CSA Mark, Green Ventilation, Energy Star, HVI Certified


Specifications:

  • Airflow up to 129 cfm @ 0.4" w.g
  • 5" duct connection (all FIT 120E models)
  • Compact light-weight design with 10" installed depth
  • Mechanical shut-off damper (-D version of select FIT 120E models)
  • ENERGY STAR Certified
  • Hardwired (hard-connect) for direct connection to the home electrical mains



Specs

–
Air Flow Capacity (CFM):

129

Wattage:

120

Energy Star Rated:

Yes

Amperage:

2.3

Warranty:

7 Year Limited

Duct Size:

5"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy