Shop Limited Time Deals
Main product image of Serenity Duet Bath Fan w/ 10W Dimmable LED Light, 364 CFM (120V)
Magnifying glass
Hover image to zoom

Serenity Duet Bath Fan w/ 10W Dimmable LED Light, 364 CFM (120V)

Brand:
Fantech
SKU:
47834
Rating:
(0)
Q&A:
(0)
Serenity Duet Bath Fan w/ 10W Dimmable LED Light, 364 CFM (120V)
Magnifying glass
Hover image to zoom
47834 has been discontinued
Discontinued May 21, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v

Description

The Serenity™ Duet Bath Fan is a stunning display of engineering and elegance. It is a quiet, energy efficient bathroom exhaust system that takes ventilation to the next level with its built in demand based control features and continuous local or whole building ventilation operating modes.

The bath fan is designed to automatically ventilate two bathroom locations matching your needs in creating a comfortable and accommodating environment. Exhaust grilles mount in the ceiling while the fan motor mounts in a remote location away from the living area.

Electronically Commutated (EC) exhaust fan, two ceiling grille with lights and grille housing with backdraft dampers. Two 10W dimmable LED bulb. Low voltage primary wall switch (Max, Auto, Off), low voltage secondary wall switch (Max, Auto), CAT5E cables. Uses a 6" flexible duct. UL listed for wet locations.

A built-in control board with multiple sensors provides error-free commissioning and simple operation. All operating features and modes can be easily configured to be enabled or disabled as desired.

Humidity tracking is a demand feature that continuously monitors the %RH. Serenity™ differentiates itself from other bath fan systems by knowing what the "normal" %RH is at any given time and for any given space. Proper ventilation is then enabled when abnormal humidity conditions are detected. Most other systems have a set %RH that would enable ventilation and then run for a preset period of time. Because Serenity™ knows what normal humidity levels should be prior to detecting high humidity, ventilation will continue until humidity levels are back to within normal limits, protecting your property and ensuring comfort.

Presence detection is a demand feature included in the Serenity™ Series that monitors occupancy of the space. After detecting continuous motion for 1 minute, ventilation will automatically be enabled. Ventilation will remain enabled for the duration the room is occupied and then run for a period of time (adjustable) before turning off.

Continuous ventilation is an operating mode that can also be enabled. Minimum airflow is 20 CFM for local ventilation but is field adjustable to satisfy ASHRAE Standard 62.2 for Whole Building Ventilation.

Specs

Product Type:

Dual Grille Fan w/ Lights

Max Airflow (CFM):

364

Voltage:

120v

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM