Apply to be a TradeMaster!
Main product image of 5BDU Series 18" Belt Drive Upblast Fan Shell, LMD (Shell Only)
Magnifying glass
Hover image to zoom

5BDU Series 18" Belt Drive Upblast Fan Shell, LMD (Shell Only)

Brand:
Fantech
SKU:
49805
Rating:
(0)
Q&A:
(0)
5BDU Series 18" Belt Drive Upblast Fan Shell, LMD (Shell Only)
Magnifying glass
Hover image to zoom
$1,634.41 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 107 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP

Description

–
Direct-drive upblast ventilators are designed for continuous operation to exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances. Ventilators are designed for installation in industrial, institutional and commercial kitchen applications. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • This is a SHELL product. Compatible motors and drive-packs can be found in accessories.
  • All ventilators are listed UL 705 for electrical and UL 762 for restaurantexhaust in USA only
  • Models 5DBU10 - 5BDU24 are suitable for wall application
  • Inlet temperatures up to 300°F
  • Fully welded windband
  • Externally cooled motor compartment
  • Belt-drive upblast ventilators are designed for roof mounted exhaust of commercial and industrial buildings. There models are both for roof and wall application (except 5BDU30 and 5BDU36). Durable spun aluminum construction with steel support braces. Backward inclined aluminum fan wheel. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDU10 - 5BDU13) and regreasable pillow block bearings (5BDU15 - 5BDU24).

Specs

–
Product Type:

Fan

Fan Diameter:

18"

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy