Apply to be a TradeMaster!
Main product image of FSD 26 Series Square Inline Mixed Flow Centrifugal Fan, 26" Duct, 208-460V (7,100 CFM)
Magnifying glass
Hover image to zoom

FSD 26 Series Square Inline Mixed Flow Centrifugal Fan, 26" Duct, 208-460V (7,100 CFM)

Brand:
Fantech
SKU:
498359
Rating:
(0)
Q&A:
(0)
FSD 26 Series Square Inline Mixed Flow Centrifugal Fan, 26" Duct, 208-460V (7,100 CFM)
Magnifying glass
Hover image to zoom
$4,031.24 each
In Stock
In Stock
Get 2 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 134 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
7100 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Duct Size
26"
Product Highlight: Voltage
120v

Description

–
This square, mixed flow series inline duct fan combines the high airflow of axial fans with the static pressure characteristics of backward curved impellers. This inline fan is an excellent choice for exhaust or supply applications where high static pressures need to be overcome. The square design provides a larger, cross-sectional discharge area than tubular centrifugal or vane axial fans to reduce outlet velocities for quieter operation. This fan also uses a motorized impeller as one integral unit for vibration free, quiet performance.

The housing is manufactured from galvanized steel for corrosion resistance. The fan uses external rotor motors with a mixed flow impeller that reduces the external dimensions of the fans. The fan motor bearings are permanently sealed and self-lubricating for maintenance-free life.

General application examples include commercial structures such as offices, hospitals, beauty salons, veterinary clinics, and multi-family and multi-use buildings.

Features
  • Mixed flow impeller enabling high static pressure
  • Simplified lever-action, quick wiring terminals
  • Built-in thermal overload protection with automatic reset
  • UL listed and AMCA Air & Sound certified
  • Comes with fan brackets for quick & easy installation
  • Limited five-year warranty

Specs

–
Duct Size:

26"

Voltage:

120v

Air Flow Capacity (CFM):

7100

Housing Material:

Galvanized Steel

0" Ps:

7100 CFM

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy