Apply to be a TradeMaster!
Main product image of Model FGC 10 EC, 10" ECM Inline Centrifugal Fan w/ Cord, Metal Housing, 120V (509 CFM)
Magnifying glass
Hover image to zoom

Model FGC 10 EC, 10" ECM Inline Centrifugal Fan w/ Cord, Metal Housing, 120V (509 CFM)

Brand:
Fantech
SKU:
49925-FANTECH
Rating:
(0)
Q&A:
(0)
Model FGC 10 EC, 10" ECM Inline Centrifugal Fan w/ Cord, Metal Housing, 120V (509 CFM)
Magnifying glass
Hover image to zoom
$571.32 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
509 CFM
Product Highlight: Length (Inches)
10" Length
Product Highlight: Voltage
120v

Description

–
High efficiency inline duct fan for ventilation systems in residential and commercial applications where infinite airflow controllability is required. Economical use of energy and ease of control help this fan match the demand of any job.

Features:
    Built-in potentiometer
  • Optional control via external devices outputting 0-10V signal such as temperature, occupancy sensor, gas detection, humidity, etc.
  • BMS compatible
  • LEED credit qualifier for green or passive house projects
  • Input from temp or occupancy sensor via a 0-10V signal or dry contact
  • Excellent energy savings especially at partial load
  • High cfm/W ratio
  • Low ambient noise when speed-controlled
  • 5-year factory warranty
  • ENERGY STAR listed

Specs

–
Product Type:

Centrifugal Fan

Length (Inches):

10"

Air Flow Capacity (CFM):

509

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy