Apply to be a TradeMaster!
Main product image of 2 Pole Motor Disconnect Switch
Magnifying glass
Hover image to zoom
2 Pole Motor Disconnect Switch
Magnifying glass
Hover image to zoom
$222.40 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
460v, 208V, 230V
Product Highlight: Horse Power
3 HP

Description

–
Provides manual "On-Off" control of single or three phase AC motors where overload protection is not required or is provided separately.

Specs

–
Product Type:

Switch

Poles:

2

Amperage:

30

Voltage:

460v

208V

230V

Horse Power:

3

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy