Apply to be a TradeMaster!
Main product image of FSU Belt-Drive Filtered Supply Ventilator, 1 HP, 10" Roof Mount
Magnifying glass
Hover image to zoom

FSU Belt-Drive Filtered Supply Ventilator, 1 HP, 10" Roof Mount

Brand:
Fantech
SKU:
5FSU10FB
Rating:
(0)
Q&A:
(0)
FSU Belt-Drive Filtered Supply Ventilator, 1 HP, 10" Roof Mount
Magnifying glass
Hover image to zoom
$2,658.75 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 197 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
2811 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
10"
Product Highlight: Voltage
120/230V
Product Highlight: RPM
1090 RPM
Product Highlight: Horse Power
1 HP

Description

–
Belt-drive filtered supply ventilators are designed to be installed on the roof or wall (15", 18", 20" units roof-mount only). The single-sided units provide filtered supply air to industrial and commercial buildings and can easily be used in commercial or industrial kitchen applications. Units include one set of 1" washable aluminum filters.

Features and Specifications:
  • Lifting lugs are standard on all sizes for ease of transport
  • 10" - 18" units feature permanently lubricated, maintenance-free bearings
  • 20" unit features regreaseable pillow block bearing
  • Variable pitch sheaves to allow speed and CFM adjustments
  • Dual-mount structure for either wall or roof mounting of the 10" and 12" units
  • Galvanized metal housing and base


CFM @ .125" SP

Specs

–
Size:

10"

Voltage:

120/230V

RPM:

1090

Air Flow Capacity (CFM):

2811

Horse Power:

1

Warranty:

1 Year

Housing Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy