Apply to be a TradeMaster!
Main product image of ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (301 CFM)
Magnifying glass
Hover image to zoom

ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (301 CFM)

Brand:
Fantech
SKU:
ATMO300E-EC
Rating:
(0)
Q&A:
(0)
ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (301 CFM)
Magnifying glass
Hover image to zoom
$1,911.61 each
In Stock
In Stock
Get 25 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 61.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
7 Year (Motor), 5 Year (Parts) Warranty
Product Highlight: Amperage
6.4 Amps
Product Highlight: Voltage
120v
Product Highlight: Duct Size
6"

Description

–

Engineered to deliver balanced ventilation for large single-family homes, this fresh air appliance with energy recovery (ERV) offers an impressive airflow capacity of up to 300 cfm. This ERV ensures optimal air pressure levels across all installation scenarios whether drawing air from bathrooms across the layout of the home or simply being connected to the forced air system.


Product Features:

  • Electronically commutated (EC) motors
  • ERV core transfers both heat and humidity
  • Fans with backward curved blade impellers
  • Electrostatic filters (washable)
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
  • Removable screw terminal for easy connection with external access
  • Multiple speed operation

Specs

–
Warranty:

7 Year (Motor)

5 Year (Parts)

Phase:

1

Amperage:

6.4

Voltage:

120v

Duct Size:

6"

Max Airflow (CFM):

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy