Apply to be a TradeMaster!
Main product image of 12" Electric In-Line Duct Heater
Magnifying glass
Hover image to zoom
12" Electric In-Line Duct Heater
Magnifying glass
Hover image to zoom
EM-WX12 has been discontinued
Discontinued November 21, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Duct Size
12"
Product Highlight: Length (Inches)
25" Length
Product Highlight: Width (Inches)
25" Width
Product Highlight: Height (Inches)
27" Height
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
MUAH20/12

Description

12" Electric In-Line Duct Heater

Duct heater with spigot connection for standard spiral circular ducts. Manufactured from Aluzinc-coated sheet metal. The heater maintains discharge air temperature set point. The unit is controlled by an integral electronic temperature regulator. Automatic reset at 135°F / 150°F / 180°F.

Specs

Product Type:

Heater

Duct Size:

12"

Weight (lbs):

50 lbs

Length (Inches):

25"

Width (Inches):

25"

Height (Inches):

27"

Warranty:

1 Year

Used With:

MUAH20/12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need