Apply to be a TradeMaster!
Main product image of FADE Series Axial Fan, 22" Impeller, 6 Pole (Fully Assembled)
Magnifying glass
Hover image to zoom

FADE Series Axial Fan, 22" Impeller, 6 Pole (Fully Assembled)

Brand:
Fantech
SKU:
FADE22-6WHD
Rating:
(0)
Q&A:
(0)
FADE Series Axial Fan, 22" Impeller, 6 Pole (Fully Assembled)
Magnifying glass
Hover image to zoom
$2,393.58 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1000 RPM
Product Highlight: Air Flow Capacity (CFM)
5629 CFM
Product Highlight: Max. Amps
6.92
Product Highlight: Warranty
3 Year Warranty

Description

–
Fantech's FADE Series axial fans are designed to effectively and quietly handle major ventilation challenges in locations such as large warehouses without taking up a lot of valuable space. The WHD FADE Series models come fully assembled with housing and damper.

All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature heavy gauge galvanized steel, baked powdercoat finish. Propeller options are formed steel blades featuring an "S" blade design or die-cast aluminum with an "A" blade design.

Features:
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Suitable for airstream temperatures up to 100° F
  • Integral blades and external rotor for precision balancing
  • Formed galvanized steel wall panel with venturi features baked powdercoat finish
  • Shallow profile with no protruding motor
  • Terminal box with prewired electrical strip
  • Three-year warranty

Specs

–
Impeller:

22"

Poles:

6

Blade Type:

A

Blade Material:

Die-Cast Aluminum

Voltage:

115V

Hertz:

60

Phase:

1

RPM:

1000

Air Flow Capacity (CFM):

5629

Max. Watts:

756

Max. Amps:

6.92

Housing Material:

Galvanized Steel

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy