Apply to be a TradeMaster!
Main product image of 14" Stabilizing Mounting Clamps (Pack of 2)
Magnifying glass
Hover image to zoom
14" Stabilizing Mounting Clamps (Pack of 2)
Magnifying glass
Hover image to zoom
$64.28 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
14"
Product Highlight: Length (Inches)
14" Length
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height (Inches)
7" Height
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Used With
MUAS2000, MUAH20/14

Description

–
14" Stabilizing Mounting Clamps (Pack of 2)

Mounting clips which facilitate the installation and removal of fans for service and cleaning. Made from galvanized sheet metal and fitted with an 1/3" neoprene lining which suppresses vibration and ensures a tight fit. The mounting clips are clamped together by two screws, which allow for connecting ducts with a marginal difference in diameter. Sold in pairs.

Specs

–
Product Type:

Clamp

Duct Size:

14"

Weight (lbs):

4 lbs

Length (Inches):

14"

Width (Inches):

14"

Height (Inches):

7"

Warranty:

5 Year

Used With:

MUAS2000

MUAH20/14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy