Apply to be a TradeMaster!
Main product image of FG Series Round Inline Exhaust Fan, 10" Duct, 230V (589 CFM)
Magnifying glass
Hover image to zoom

FG Series Round Inline Exhaust Fan, 10" Duct, 230V (589 CFM)

Brand:
Fantech
SKU:
FG10XL-230V
Rating:
(0)
Q&A:
(0)
FG Series Round Inline Exhaust Fan, 10" Duct, 230V (589 CFM)
Magnifying glass
Hover image to zoom
FG10XL-230V has been discontinued
Discontinued November 7, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
589 CFM
Product Highlight: Duct Size
10"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: RPM
3100 RPM
Product Highlight: Max. Amps
1.96
Product Highlight: Voltage
230V

Description

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance.

The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:
  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

Specs

Duct Size:

10"

RPM:

3100

Rated Watts:

196

Max. Amps:

1.96

Housing Material:

Galvanized Steel

Warranty:

5 Year

Air Flow Capacity (CFM):

589

Voltage:

230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm