Apply to be a TradeMaster!
Main product image of FIT 80E-D-M Ceiling-Mounted Energy Recovery Ventilator, w/Shut-off Damper, Mirrored (78 CFM), 479405
Magnifying glass
Hover image to zoom

FIT 80E-D-M Ceiling-Mounted Energy Recovery Ventilator, w/Shut-off Damper, Mirrored (78 CFM), 479405

Brand:
Fantech
SKU:
FIT-80E-D-M
Rating:
(0)
Q&A:
(0)
FIT 80E-D-M Ceiling-Mounted Energy Recovery Ventilator, w/Shut-off Damper, Mirrored (78 CFM), 479405
Magnifying glass
Hover image to zoom
$1,030.22 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
0.6 Amps
Product Highlight: Warranty
7 Year (Motor), 5 Year (Parts) Warranty
Product Highlight: Air Flow Capacity (CFM)
78 CFM
Product Highlight: Duct Size
4"
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
21-5/8" Width

Description

–

These ERVs are specifically designed for multi-family applications with a mirrored floor plan. They can be programmed to supply balanced ventilation continuously or intermittently. This product line includes code compliant solutions and damper solutions to stop the free-flow of unconditioned, outdoor air.


Features:

  • Mechanical shutoff damper
  • Warm supply and return air on the left-hand side
  • Hard-connect system, no power cord provided (-HC products)
  • No drain required
  • Easy to install on ceiling or wall with mounting bracket included
  • Energy recovery core (washable)
  • Electrostatic filters (washable)
  • Removable screw terminal for easy connection with external access
  • Multiple speed operation

Specifications:

  • Duct size : 4 in. (100 mm.) round
  • Voltage/Phase: 120/1
  • Rated power: 58 W
  • Running amperage: 0.6 A
  • CSA rated amperage: 1.1 A
  • Average airflow: 78 CFM (37 L/s) @ 0.4 in. w.g. (100Pa)
  • Weight: 29 lbs (13 kg) including core

Specs

–
Amperage:

0.6

Speeds:

Variable

Warranty:

7 Year (Motor)

5 Year (Parts)

Max Airflow (CFM):

100

Phase:

1

Air Flow Capacity (CFM):

78

Duct Size:

4"

Voltage:

120v

Width (Inches):

21-5/8"

Product Type:

Energy Recovery Ventilator

Length (Inches):

20-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy