Apply to be a TradeMaster!
Main product image of FIT 80E-D-M-HC Ceiling-Mounted Energy Recovery Ventilator, w/Shut-off Damper, Mirrored, Hard-Connected (78 CFM), 479407
Magnifying glass
Hover image to zoom

FIT 80E-D-M-HC Ceiling-Mounted Energy Recovery Ventilator, w/Shut-off Damper, Mirrored, Hard-Connected (78 CFM), 479407

Brand:
Fantech
SKU:
FIT-80E-D-M-HC
Rating:
(0)
Q&A:
(0)
FIT 80E-D-M-HC Ceiling-Mounted Energy Recovery Ventilator, w/Shut-off Damper, Mirrored, Hard-Connected (78 CFM), 479407
Magnifying glass
Hover image to zoom
$1,039.09 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
78 CFM
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.6 Amps
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor) Warranty
Product Highlight: Length (Inches)
20-5/8" Length
Product Highlight: Width (Inches)
21-5/8" Width

Description

–

The FIT 80E-D-M-HC features the warm supply and return air on the lefthand side, giving the designer options for mirrored floor plan applications. This slim, hard-connect, ERV solves code discrepancies and offers unique features tailored for multi-family applications. The door swings or slides open, creating flexibility for building personnel to perform quick and easy maintenance. The external electrical box simplifies commissioning for contractors. With balanced ventilation performance and compact dimensions (20 5/8 in. x 21 7/8 in. x 9 1/4 in.), this ERV fits seamlessly into tight spaces.


Features:

  • Hard-connect system, no power cord provided
  • Warm supply and return air on the left-hand side
  • Compact design
  • No drain required
  • Mechanical shutoff damper
  • Easy to install on ceiling or wall with mounting bracket included
  • Energy recovery core
  • Electrostatic filters (washable)
  • Removable screw terminal for easy connection with external access
  • Multiple speed operation
  • Lightweight

Specifications:

  • Duct size : 4 in. (100 mm.) round
  • Voltage/Phase: 120/1
  • Rated power: 58 W
  • Running amperage: 0.6 A
  • CSA rated amperage: 1.1 A
  • Average airflow: 78 CFM (37 L/s) @ 0.4 in. wg. (100Pa)
  • Weight: 29 lbs (13 kg) including core



Specs

–
Air Flow Capacity (CFM):

78

Voltage:

120v

Amperage:

0.6

Warranty:

5 Year (Parts)

7 Year (Motor)

Length (Inches):

20-5/8"

Width (Inches):

21-5/8"

Duct Size:

4"

Speeds:

Variable

Product Type:

Energy Recovery Ventilator

Max Airflow (CFM):

100

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy