Apply to be a TradeMaster!
Main product image of FIT 80E-HC ERV Hard Connected Energy Recovery Ventilator, 4" Side Ports (80 CFM)
Magnifying glass
Hover image to zoom

FIT 80E-HC ERV Hard Connected Energy Recovery Ventilator, 4" Side Ports (80 CFM)

Brand:
Fantech
SKU:
FIT-80E-HC
Rating:
(0)
Q&A:
(0)
FIT 80E-HC ERV Hard Connected Energy Recovery Ventilator, 4" Side Ports (80 CFM)
Magnifying glass
Hover image to zoom
$1,098.49 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
80 CFM

Description

–
This slim, hard-connect, ERV solves code discrepancies and offers unique features tailored for multi-family applications. The door swings or slides open, creating flexibility for building personnel to perform quick and easy maintenance. The external electrical box simplifies commissioning for contractors. With balanced ventilation performance and compact dimensions (20 5/8" x 21 5/8" x 9 1/4"), this ERV fits seamlessly into tight spaces.

Features
  • Hard-connect system, no power cord provided
  • Warm supply and return air on the right-hand side
  • Compact design
  • No drain required
  • Easy to install on ceiling or wall with mounting bracket included
  • Energy recovery core
  • Electrostatic filters (washable)
  • Removable screw terminal for easy connection with external access
  • Multiple speed operation
  • Lightweight
  • Specs

    –
    Product Type:

    Energy Recovery Ventilator

    Duct Size:

    4"

    Air Flow Capacity (CFM):

    80

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy