Apply to be a TradeMaster!
Main product image of FDK Series Round Inline Mixed Flow Centrifugal Fan, 20" Duct, 230-460V (6,291 CFM)
Magnifying glass
Hover image to zoom

FDK Series Round Inline Mixed Flow Centrifugal Fan, 20" Duct, 230-460V (6,291 CFM)

Brand:
Fantech
SKU:
FKD20-230/460
Rating:
(0)
Q&A:
(0)
FDK Series Round Inline Mixed Flow Centrifugal Fan, 20" Duct, 230-460V (6,291 CFM)
Magnifying glass
Hover image to zoom
FKD20-230/460 has been discontinued
Discontinued October 24, 2022
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
FKD Series Round Inline Mixed Flow Centrifugal Fan, 20" Duct (6,291 CFM)
Brand:
Fantech
SKU:FKD20
(0)
Backorder
Backorder
Get it Fri, Jul 17 - Tue, Aug 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max. Amps
1.36
Product Highlight: Air Flow Capacity (CFM)
6291 CFM
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Duct Size
20"
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1693 RPM

Description

Fantech FKD direct drive, mixed flow fans blend the high air flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

The casing is manufactured from galvanized sheet metal. The Series have external rotor motors with a mixed flow impeller, which reduces the external dimensions of the fans. Brackets are supplied with the fans to make installation easier.

Features:
  • Mixed-flow impeller
  • 100% Speed-controllable
  • Integral thermal contacts
  • Air stream temperatures up to 140 °F

Specs

Duct Size:

20"

Voltage:

230/460v

RPM:

1693

Air Flow Capacity (CFM):

6291

Max. Amps:

1.36

Housing Material:

Galvanized Steel

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM