Apply to be a TradeMaster!
Main product image of HERO 100E Energy Recovery Ventilator (102 CFM)
Magnifying glass
Hover image to zoom

HERO 100E Energy Recovery Ventilator (102 CFM)

Brand:
Fantech
SKU:
HERO100E
Rating:
(0)
Q&A:
(0)
HERO 100E Energy Recovery Ventilator (102 CFM)
Magnifying glass
Hover image to zoom
$1,408.56 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1 Amps
Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
102 CFM
Product Highlight: Warranty
5 Year Limited (Electrical Components), 7 Year Limited (Motor), 5 Year Limited (Enthalpic Core) Warranty

Description

–

The HERO 100E is a high-performance energy recovery ventilator (ERV) designed for single-family and multi-family residential applications, including condominiums and apartments. Its counterflow enthalpy core achieves over 80% sensible recovery efficiency (SRE), transferring both heat and moisture. The top-port configuration supports stringent design requirements, while the drainless design simplifies installation and maintenance. An integrated internal damper enables recirculation for efficient defrosting.


Product Features:

  • 5 in. (125 mm.) round metal duct connections with rubberized duct seals
  • Top-port, drainless design
  • Counterflow energy recovery core
  • Multiple speed operation
  • Internal recirculation defrost
  • Removable screw terminal for easy connection with external access
  • Includes wall mounting speed bracket

Specs

–
Amperage:

1

Application:

Commercial

Duct Size:

5"

Phase:

1

Voltage:

120v

Air Flow Capacity (CFM):

102

Warranty:

5 Year Limited (Electrical Components)

7 Year Limited (Motor)

5 Year Limited (Enthalpic Core)

Weight (lbs):

47 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy