Apply to be a TradeMaster!
Main product image of HERO 120E Top Duct Electronically Communicated ERV, 112 CFM
Magnifying glass
Hover image to zoom

HERO 120E Top Duct Electronically Communicated ERV, 112 CFM

Brand:
Fantech
SKU:
HERO120E-EC
Rating:
(0)
Q&A:
(0)
HERO 120E Top Duct Electronically Communicated ERV, 112 CFM
Magnifying glass
Hover image to zoom
$1,148.28 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
23-1/4" Width
Product Highlight: Length (Inches)
11-1/2" Length
Product Highlight: Duct Size
5"

Description

–

The HERO 120E-EC is a high-performance energy recovery ventilator (ERV) designed for single-family and multi-family residential applications, including condominiums and apartments. Its counterflow enthalpy core achieves over 85% sensible recovery efficiency (SRE), transferring both heat and moisture. The top-port configuration supports stringent design requirements, while the drainless design simplifies installation and maintenance. An integrated internal damper enables recirculation for efficient defrosting. EC motors use intelligent technology with integral electronic controls to ensure energy savings no matter what the airflow demands. Reduced energy usage results in lower operating costs. The motors develop less heat so significantly less maintenance is needed and the lifetime of the motor is increased.


Features:

  • Lightweight: 45.9 lbs (20.8 kg) including core
  • Electronically commutated motors (ECM)
  • Top-port, drainless design
  • Can be wall-mounted (mounting bracket) or ceiling mounted (hung with chains)
  • Counterflow energy recovery core
  • Internal recirculation defrost
  • Electrostatic filters (washable)
  • Removable screw terminal for easy connection with external access
  • Multiple speed operation
  • Recommended Control: ECO-Feel AUTO IAQ - Automatic IAQ Control

Specs

–
Width (Inches):

23-1/4"

Max Airflow (CFM):

112

Product Type:

Energy Recovery Ventilator

Speeds:

3

Length (Inches):

11-1/2"

Duct Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy