Apply to be a TradeMaster!
Main product image of HERO 140E Top Duct ERV, 142 CFM
Magnifying glass
Hover image to zoom

HERO 140E Top Duct ERV, 142 CFM

Brand:
Fantech
SKU:
HERO140E
Rating:
(0)
Q&A:
(0)
HERO 140E Top Duct ERV, 142 CFM
Magnifying glass
Hover image to zoom
$1,188.05 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
27-7/8" Width
Product Highlight: Duct Size
6"
Product Highlight: Length (Inches)
15-3/8" Length

Description

–
The HERO 140E is a high-performance energy recovery ventilator (ERV) designed for single-family and multi-family residential applications, including condominiums and apartments. Its counterflow enthalpy core achieves over 79% sensible recovery efficiency (SRE), transferring both heat and moisture. The top-port configuration supports stringent design requirements, while the drainless design simplifies installation and maintenance. An integrated internal damper enables recirculation for efficient defrosting.

Features:
  • 6" (152 mm.) round metal duct connections with rubberized duct seals
  • Top-port, drainless design
  • Counterflow energy recovery core
  • Multiple speed operation
  • Internal recirculation defrost
  • Removable screw terminal for easy connection with external access

Specs

–
Speeds:

3

Max Airflow (CFM):

142

Width (Inches):

27-7/8"

Duct Size:

6"

Length (Inches):

15-3/8"

Product Type:

Energy Recovery Ventilator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy