Apply to be a TradeMaster!
Main product image of Galvanized Steel Silencer for 12" Duct
Magnifying glass
Hover image to zoom
Galvanized Steel Silencer for 12" Duct
Magnifying glass
Hover image to zoom
$494.71 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
12"
Product Highlight: Material
Galvanized Steel
Product Highlight: Used With
MUAS1600

Description

–
Easily-fitted silencer for circular ducts,fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend.

    Specs

    –
    Product Type:

    Silencer

    Duct Size:

    12"

    Material:

    Galvanized Steel

    Used With:

    MUAS1600

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    FC12 Mounting Clamp for Round 12" Duct (Pair)
    SKU: FC12
    Fantech

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I Would purchase this product again.

    This silencer is an excellent product and a great value for the price.
    Tom
    Hanover MA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This really reduces the noise a lit

    Was very surprised , well the $
    Deetle
    Wa
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy