Shop Resideo Sale
Main product image of Galvanized Steel Silencer for 4" Duct
Magnifying glass
Hover image to zoom

Galvanized Steel Silencer for 4" Duct

Brand:
Fantech
SKU:
LD4
Rating:
(2)
Q&A:
(1)
Galvanized Steel Silencer for 4" Duct
Magnifying glass
Hover image to zoom
$174.18 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Material
Galvanized Steel

Description

–
Easily-fitted silencer for circular ducts,fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend.
  • Outside Diameter: 8"
  • Length: 23-5/8"

Specs

–
Product Type:

Silencer

Duct Size:

4"

Material:

Galvanized Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FC4 Mounting Clamp for Round 4" Duct (Pair)
SKU: FC4
Fantech

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I like it but it could use a few enhancements.

I finally got around to installing 3 of these for my Fantech attic vent motor. They are solidly built and it does the job but they are heavy relative to the ducts they are connecting to. In my case I had to support them with straps. It would be nice to some sort of hook options but I realize we are all different needs and its up to me to figure it out.
Bob
San Jose, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

This was installed on an end of line industrial vacuum/ blower. The vacuum side was extremely noisy, this worked great, you can talk with others now in a room that used to need hearing protection.
DAC
Springfield, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this silencer work on a radon mitigation system

Asked by Noel 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Noel. This should be fine in a radon mitigation system with a 4" duct.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy