Apply to be a TradeMaster!
Main product image of 4" Ceiling Grille and Housing with Dimmable 7W LED Light
Magnifying glass
Hover image to zoom

4" Ceiling Grille and Housing with Dimmable 7W LED Light

Brand:
Fantech
SKU:
PBL74
Rating:
(1)
Q&A:
(0)
4" Ceiling Grille and Housing with Dimmable 7W LED Light
Magnifying glass
Hover image to zoom
$116.78 each
In Stock
In Stock
Get 11 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Duct Size
4"
Product Highlight: Width (Inches)
7" Width
Product Highlight: Height (Inches)
12" Height
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Wattage
7 Watts
Product Highlight: Length (Inches)
12" Length

Description

4" Ceiling Grille and Housing with Dimmable 7W LED Light

Model:
Ceiling Grille and Housing with a dimmable LED light

Includes damper, four hanger bars, and a dimmable 7W or 10W LED bulb. Fits between 2x6 construction.

Specs

Product Type:

Single Grille Fan w/ Lights

Duct Size:

4"

Weight (lbs):

4 lbs

Width (Inches):

7"

Height (Inches):

12"

Warranty:

7 Year

Wattage:

7

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice system looks good and fairly quiet

6" diameter drywall hole. Wiring hard to complete because the connections are inside the box and the leads to the light socket are too short. Next time I will extend the light leads with solid wire so that a reliable connection can be made to the house wiring. Also points off for unsealed holes in the box casing and the damper sticks.
Wells
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy