Shop Resideo Sale
Main product image of Inline Duct Fan with AC Motor, 304 W, 2.63 A, 2920 RPM (120V)
Magnifying glass
Hover image to zoom

Inline Duct Fan with AC Motor, 304 W, 2.63 A, 2920 RPM (120V)

Brand:
Fantech
SKU:
PRIOAIR10
Rating:
(0)
Q&A:
(0)
Inline Duct Fan with AC Motor, 304 W, 2.63 A, 2920 RPM (120V)
Magnifying glass
Hover image to zoom
$622.85 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1380 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Width (Inches)
12" Width
Product Highlight: Height (Inches)
10" Height
Product Highlight: Wattage
304 Watts
Product Highlight: Amperage
2.63 Amps

Description

–
Inline Duct Fan with AC Motor, 304 W, 2.63 A, 2920 RPM (120V)

Application:
The prioAir series is designed for installation in ducts. Extremely efficient, prioAir fans are perfect for a wide assortment of powerful, quiet air-moving applications.

Design:
Compact size, low noise, very high efficiency and air tight casing. Aerodynamically optimized impellers and guide vanes with integrated external rotor motors. Includes a mounting bracket. Special composite material is corrosion-proof and light weight.

Speed Control:
The prioAir EC fan motor's speed is controlled via a 0-10Vdc signal. The motor provides a +10V reference that can be used by a remotely-mounted potentiometer (such as MTP 10, see page 236). The motor can also be controlled by an externally-provided 0-10Vdc signal that can come from any device or a Building Management System (BMS). The fan's motor also provides operational speed (tachometer pulse) output that can be used to verify fan operation. These control features allow the prioAir EC to be integrated into and play an active role in smart HVAC systems in buildings.

The prioAir AC fan models may be controlled via a solid state speed controller.

Motor Protection:
Thermal overload protection with automatic reset.

Models:
There are two available duct sizes with AC and EC motors. AC motor models may be controlled via a solid state speed controller. EC motor models provide the highest efficiency, may be controlled via a 0-10Vdc speed control signal, and include a pre-wired speed control potentiometer.

Features:
  • Airflow up to 1,379 cfm
  • Zero leakage
  • Extremely energy efficient operation
  • Can be installed in any position
  • BMS compatible (EC models)

Specs

–
Product Type:

Fan

Weight (lbs):

13.7 lbs

Width (Inches):

12"

Height (Inches):

10"

Warranty:

5 Year

Wattage:

304

Amperage:

2.63

Voltage:

120v

Length (Inches):

12"

RPM:

2920

Air Flow Capacity (CFM):

1380

0" Ps:

1380 CFM

0.2" Ps:

1324 CFM

0.4" Ps:

1264 CFM

0.6" Ps:

1200 CFM

0.8" Ps:

1127 CFM

1.0" Ps:

1043 CFM

1.5" Ps:

546 CFM

2.0" Ps:

37 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy