Apply to be a TradeMaster!
Main product image of Fantech Surface Mount Attic Thermostat
Magnifying glass
Hover image to zoom

Fantech Surface Mount Attic Thermostat

Brand:
Fantech
SKU:
PT6-FANTECH
Rating:
(0)
Q&A:
(0)
Fantech Surface Mount Attic Thermostat
Magnifying glass
Hover image to zoom
$77.39 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Temperature Range (F)
60°F - 120°F
Product Highlight: Warranty
1 Year Warranty

Description

Make efficient use of your or your customer’s energy and optimize the power bill with an attic thermostat.

Product Features
  • Adjustable temperature range: 60°–120° F (16°–49° C)
  • Galvanized steel housing
  • Wired for fast and easy installation
  • 15 amps
  • UL listed

Specs

Product Type:

Thermostat

Voltage:

120v

Amperage:

15

Temperature Range (F):

60°F - 120°F

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy