Apply to be a TradeMaster!
Main product image of 10" Exterior Wall Mount Fan with AC Motor, 211 W, 2.10 A (120V)
Magnifying glass
Hover image to zoom
10" Exterior Wall Mount Fan with AC Motor, 211 W, 2.10 A (120V)
Magnifying glass
Hover image to zoom
RVF10L has been discontinued
Discontinued November 29, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1060 CFM
Product Highlight: Duct Size
10"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Width (Inches)
20" Width
Product Highlight: Height (Inches)
14" Height
Product Highlight: Warranty
5 Year Warranty

Description

–
10" Exterior Wall Mount Fan with AC Motor, 211 W, 2.10 A (120V)

Application:
The RVF Series is an exterior, wall-mount exhaust fan. These models are commonly used for remotely located exhaust for bathrooms, kitchens, utility rooms, and numerous applications where installation convenience and quiet nature of a remotely-mounted fan are desirable.

Design:
The RVF model includes an impeller with backward-curved blades and galvanized sheet metal housing with a white powder-paint coating. When installed on an exterior wall, all ambient noise is kept outside.

These fans are lightweight, compact, and simple to install. The housing is removable for immediate access to the motor and wiring connections.

Models:
The Series is available with both AC and EC motors. The EC-motor version provides the highest energy efficiency, can be speed controlled via a 0-10Vdc signal, and also includes a pre-wired speed control potentiometer.

Features:
  • Ambient noise is kept outside
  • AC and EC-motor models
  • 100% speed-controllable
  • Easy installation
  • BMS compatible (EC models)

Specs

–
Product Type:

Fan

Air Flow Capacity (CFM):

1060

Duct Size:

10"

Weight (lbs):

36 lbs

Length (Inches):

24"

Width (Inches):

20"

Height (Inches):

14"

Warranty:

5 Year

Wattage:

211

Amperage:

2.1

Voltage:

120v

0" Ps:

1060 CFM

0.2" Ps:

985 CFM

0.4" Ps:

920 CFM

0.6" Ps:

850 CFM

0.8" Ps:

770 CFM

1.0" Ps:

670 CFM

1.5" Ps:

269 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.