Apply to be a TradeMaster!
Main product image of RVF Series Exterior Wall Mount Exhaust Fan, 10" Duct (1,248 CFM)
Magnifying glass
Hover image to zoom

RVF Series Exterior Wall Mount Exhaust Fan, 10" Duct (1,248 CFM)

Brand:
Fantech
SKU:
RVF10XL
Rating:
(1)
Q&A:
(1)
RVF Series Exterior Wall Mount Exhaust Fan, 10" Duct (1,248 CFM)
Magnifying glass
Hover image to zoom
$912.00 each
In Stock
In Stock
Get 9 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1248 CFM
Product Highlight: Duct Size
10"
Product Highlight: Amperage
2.59 Amps
Product Highlight: Wattage
309 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–
Product Overview
The RVF Series is an exterior, wall-mount exhaust fan. These models are commonly used for remotely located exhaust for bathrooms, utility rooms, residential garages, and numerous applications where installation convenience and quiet nature of a remotely-mounted fan are desirable.

With the motor in the airstream, the RVF fan provides the constant dissipation of heat build-up even at partial load that gives the fan best-in-class longevity and reliability backed by an industry leading warranty.

Features:
  • Outdoor installation ensures fan motor noise stays outside
  • Galvanized housing with painted cover minimizes corrosion potential
  • Operable in air temperatures up to 140°F
  • Neoprene seals ensure minimal leakage in high temperature ranges
  • Built-in thermal overload protection with automatic reset
  • Rubber gasket for ease of duct installation
  • Five-year factory warranty

Specs

–
Product Type:

Fan

Air Flow Capacity (CFM):

1248

Duct Size:

10"

Amperage:

2.59

Wattage:

309

Weight (lbs):

32 lbs

Voltage:

120v

0" Ps:

1248 CFM

0.2" Ps:

1180 CFM

0.4" Ps:

1095 CFM

0.6" Ps:

996 CFM

0.8" Ps:

900 CFM

1.0" Ps:

800 CFM

1.5" Ps:

485 CFM

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Very happy with this fan

This thing is a beast, it is very powerful yet relatively quiet. I installed it fora customer on a slanted steel roof, and it went very smoothly thanks to the install directions. I would definitely consider using this product again for future projects. Paul DiGiorgio DiGiorgio Contracting
Paul D
Morristown, NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is (accurate) CFM rating

Asked by ton 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The CFM rating would be based on the SP and hood it is connected to, see the brochure linked below: http://s3.supplyhouse.com/product_files/Fantech-RVF10XL-Brochure.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy