Apply to be a TradeMaster!
Main product image of SER Series Commercial Energy Recovery Ventilator (606 CFM)
Magnifying glass
Hover image to zoom

SER Series Commercial Energy Recovery Ventilator (606 CFM)

Brand:
Fantech
SKU:
SER6004
Rating:
(0)
Q&A:
(0)
SER Series Commercial Energy Recovery Ventilator (606 CFM)
Magnifying glass
Hover image to zoom
SER6004 has been discontinued
Discontinued February 6, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Duct Size
8", 8" x 14", 14"
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.5 Amps
Product Highlight: Air Flow Capacity (CFM)
225-550 CFM
Product Highlight: Length (Inches)
36.3" Length
Product Highlight: Width (Inches)
36.3" Width

Description

Fantech® commercial energy recovery ventilators (ERV) models provide cost-effective energy savings while delivering ventilation to buildings in a compact product.

Applications include classrooms, retails shops, hair salons, bars and restaurants, offices, clinic, and animal sheters, etc.

The exchanger tempers the outdoor air before supplying it to the building by recovering the energy in the building’s air before exhausting it. In summer, the ERV will pre-cool and reduce moisture in the ventilation air while in winter it will pre-heat and recover moisture. We designed our commercial energy recovery ventilators to operate in both warm and humid climates and in very cold climates.

Features:
  • Airflow up to 606 cfm @ 0.4" PS
  • Push-Pull configuration
  • External low voltage contacts
  • Dual service doors & reversable electrical box
  • External three position switch (Low/Standby/Medium)

Specs

Application:

Commercial

Duct Size:

8"

8" x 14"

14"

Voltage:

120v

Hertz:

60

Amperage:

5.5

Blower:

120v

60 Hz

2.7 Amps

Phase:

1

Max Airflow (CFM):

550

Air Flow Capacity (CFM):

225-550

Min Airflow (CFM):

225

Length (Inches):

36.3"

Width (Inches):

36.3"

Height (Inches):

24"

Speeds:

3

Weight (lbs):

233 lbs

Warranty:

5 Year Limited (Enthalpic Core)

7 Year Limited (Motor)

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm