Apply to be a TradeMaster!
Main product image of SHR Series Commercial Heat Recovery Ventilator w/ Shutdown Defrost (640-1,428 CFM)
Magnifying glass
Hover image to zoom

SHR Series Commercial Heat Recovery Ventilator w/ Shutdown Defrost (640-1,428 CFM)

Brand:
Fantech
SKU:
SHR1400
Rating:
(0)
Q&A:
(0)
SHR Series Commercial Heat Recovery Ventilator w/ Shutdown Defrost (640-1,428 CFM)
Magnifying glass
Hover image to zoom
$4,236.07 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
10.6 Amps
Product Highlight: Air Flow Capacity (CFM)
640-1428 CFM
Product Highlight: Warranty
3 Year (Motor), Limited Lifetime (Aluminum Core), 3 Year Limited (Electrical Components) Warranty

Description

–
Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchanger core transfers sensible energy between air streams resulting in tempering of the supply air and reduced loads on the HVAC system. The SHR 1400 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings.

Features:
  • Airflow up to 1428cfm @ 0.4" PS
  • Push-push configuration
  • Removable screw terminal for easy connection
  • Dual service doors & reversible electrical box
  • External three position switch (Low/Standby/High)

Specs

–
Application:

Commercial

Voltage:

120v

Hertz:

60

Amperage:

10.6

Air Flow Capacity (CFM):

640-1428

Phase:

1

Min Airflow (CFM):

640

Max Airflow (CFM):

1428

Speeds:

3

Warranty:

3 Year (Motor)

Limited Lifetime (Aluminum Core)

3 Year Limited (Electrical Components)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 5" Duct
SKU: MGE5
Fantech

13 Replacement Parts

T-Drain
SKU: 410788
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy