Apply to be a TradeMaster!
Main product image of ECO-Touch IAQ Touchscreen 5-Speed Multi-Function Dehumidistat
Magnifying glass
Hover image to zoom

ECO-Touch IAQ Touchscreen 5-Speed Multi-Function Dehumidistat

Brand:
Fantech
SKU:
ECO-TOUCH-IAQ
Rating:
(8)
Q&A:
(2)
ECO-Touch IAQ Touchscreen 5-Speed Multi-Function Dehumidistat
Magnifying glass
Hover image to zoom
$183.20 each
In Stock
In Stock
Get 75 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
VHR70

Description

–

Introducing Fantech's newest control with our industry first integrated IAQ sensing controller for Fresh Air Appliances. Technologically advanced and feature-rich; the ECO-TOUCHIAQ provides homeowners with a higher level of comfort and control over their indoor air quality. To operate your fresh air appliance properly choose between the manual mode or our automatic "ECO" mode.


Product Features

  • Offers 5 speeds to choose from: Low speed 20 minutes per hour, Low speed 40 minutes per hour, Low speed continuous, Medium speed continuous, High speed continuous.
  • ECO Mode. With just one touch, the unique ECO Mode will reference your preferred daytime and night time settings to automatically choose the best operating mode based on your home's current conditions. By sensing indoor Relative Humidity (RH), volatile organic compounds (VOCs), and outdoor incoming temperature, the ECO-TOUCHIAQ will find the right balance between good air quality and lower energy consumption.
  • MAX Mode gives you the extra ventilating power you need to quickly clear the air by taking advantage of the system's powerful fans temporarily for 20, 40, or 60 minutes at the maximum ventilation rate.

Specs

–
Product Type:

Dehumidistat

Used With:

VHR70

Features:

Touchscreen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct
SKU: COM6P
Fantech

Product Reviews

4.13 out of 8 reviews
88% would recommend this product
4.13
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
25%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Needs Wifi

This controller works well to control the ERV but why, WHY doesn't it have WiFi connection and controls? Should be standard for the highest cost controller offered.
Dave
Kansas City, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not sense humidity

Even though it says it has a humidity setting, it doesn't operate
Jacob
Spring Valley, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More features than I need

More features than I needed, but I like the user interface. Easy for the wife to use.
LB
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

I appreciate how easy this product was to install. It appears to be working as promised.
D. Wayne
Stillwater, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent design and function

The Eco-tech control is easy to install, set up, see, use and understand. The IAQ software and sensors are providing data and functionality that my clients can easily understand. Programmability is also a nice feature, although most people won't need to use it because the default programming will provide excellent air quality, dehumidification and energy efficiency right out of the box. Perfect choice for controlling the Fantech ERV. SupplyHouse.com filled and shipped my order the same day I placed it and I received it the next day! Outstanding service and quality products makes them my first choice.
plumb14u
Lakeport, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs to be more automated

Needs to have a WiFi connection, and needs to be more automated. I want an option that I enter in the threshold and it will know that it needs to be on, or off. Was not worth the extra money to swap out the lower end one I had.
Josh
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Add mush needed flexibility to ERV

Easy installation wire diagram could be better if at least a link, but supply house came through AGAIN super fast shipping the right part at a great price!!!
Kenny
NE, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have for a Fantech HRV

Multi-function control for Fantech HRVs. Automatic/ Eco mode as well as manual overrides.
Wayupstatenyer
Upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this work SHR 3005R installed about 2007?

Asked by Rick 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rick. Yes, this ECO-TOUCH-IAQ thermostat will work with Fantech model SHR3005R.

Was this review helpful to you?

Q: Will this work with my VHR 1404 B ?

Asked by VD 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes. this control will work with the VHR 1404 B

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy