Apply to be a TradeMaster!
Main product image of SHR Series Commercial Heat Recovery Ventilator w/ External 3 Position Switch (723 CFM)
Magnifying glass
Hover image to zoom

SHR Series Commercial Heat Recovery Ventilator w/ External 3 Position Switch (723 CFM)

Brand:
Fantech
SKU:
SHR700
Rating:
(0)
Q&A:
(0)
SHR Series Commercial Heat Recovery Ventilator w/ External 3 Position Switch (723 CFM)
Magnifying glass
Hover image to zoom
$3,166.20 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 215 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.58 Amps
Product Highlight: Warranty
3 Year (Motor), Limited Lifetime (Aluminum Core), 3 Year Limited (Electrical Components) Warranty

Description

–
The SHR 700 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings.

Features:
  • Airflow up to 717 cfm @ 0.4" PS
  • Push-pull configuration
  • Removable screw terminal for easy connection
  • Dual service doors & reversible electrical box
  • External three position switch (Low/Standby/High)

Specs

–
Application:

Commercial

Voltage:

120v

Hertz:

60

Amperage:

5.58

Warranty:

3 Year (Motor)

Limited Lifetime (Aluminum Core)

3 Year Limited (Electrical Components)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 6" Duct
SKU: MGE6
Fantech

11 Replacement Parts

Heat Recovery Cell
SKU: 402064
Fantech
T-Drain
SKU: 410788
Fantech
MERV8 Filter Kit for SER/SHR700,800 (Pack of 4)
SKU: 414933
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy