Apply to be a TradeMaster!
Main product image of VHR Series Heat Recovery Ventilator w/ ECM Motor, 6" Top Ports (up to 5,000 Sq. Ft.)
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ ECM Motor, 6" Top Ports (up to 5,000 Sq. Ft.)

Brand:
Fantech
SKU:
VHR200R-EC
Rating:
(0)
Q&A:
(0)
VHR Series Heat Recovery Ventilator w/ ECM Motor, 6" Top Ports (up to 5,000 Sq. Ft.)
Magnifying glass
Hover image to zoom
VHR200R-EC has been discontinued
Discontinued May 21, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Wattage
200 Watts
Product Highlight: Air Flow Capacity (CFM)
207 CFM
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor), Limited Lifetime (Aluminum Core) Warranty

Description

Fantech’s HRV with electronically commutated motors (ECM), the VHR 200R-EC. EC motors use intelligent technology with integral electronic controls to ensure energy savings no matter what the airflow demands. Reduced energy usage results in lower operating costs. The motors develop less heat so significantly less maintenance is needed and the lifetime of the motor is increased.

Unlike traditional HRVs that require more power to meet supplemental ventilation needs, the compact, yet powerful VHR200R-EC allows for sizing based entirely on principal ventilation requirements.

Features:
  • Electronically commutated motors (ECM)
  • Aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Includes EZ-Mount wall bracket
  • Multiple speed operation
  • Internal recirculation defrost

Specs

Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

1.4

Wattage:

200

Air Flow Capacity (CFM):

207

Speeds:

3

Weight (lbs):

73.9 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


14 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM