Apply to be a TradeMaster!
Main product image of Air Gap for 3/4" to 1" 825 Series and 1/2" to 1" 860 Series
Magnifying glass
Hover image to zoom

Air Gap for 3/4" to 1" 825 Series and 1/2" to 1" 860 Series

Brand:
Febco
SKU:
0881584
Rating:
(0)
Q&A:
(0)
Air Gap for 3/4" to 1" 825 Series and 1/2" to 1" 860 Series
Magnifying glass
Hover image to zoom
$76.09 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
3/4", 1/2", 1"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Used With
825 Series, 860 Series
Product Highlight: Material
Composite

Description

–

This air gap is used with reduced pressure zone assembly models, 3/4 to 1 IN 825 and 1/2 to 1 IN 860 series. Made of durable black composite material. The air gap provides an unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel. The installation of an air gap and drain line are recommended on reduced pressure zone assemblies. Can be installed vertically or horizontally (vent elbow required for vertical installation).

Features:

  • Use with 3/4 to 1 IN 825 and 1/2 to 1 IN 860 Series
  • Hardware for installation included
  • Diverts nuisance discharge
  • Made of durable black composite material
  • Durable coating

Specs

–
Outlet Size:

1/2"

Size:

3/4"

1/2"

1"

Connection Type:

Female Threaded

Used With:

825 Series

860 Series

Product Type:

Air Gap

Material:

Composite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy