Apply to be a TradeMaster!
Main product image of 2-1/2" 758A Cast Iron Wye Strainer (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" 758A Cast Iron Wye Strainer (Lead Free)

Brand:
Febco
SKU:
4325
Rating:
(0)
Q&A:
(0)
2-1/2" 758A Cast Iron Wye Strainer (Lead Free)
Magnifying glass
Hover image to zoom
$796.63 each
Backorder
Backorder
Get it Mon, Sep 21 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Pressure Rating
200 psi
Product Highlight: Lead Free
Yes

Description

Lead Free Series 758A "Y" Pattern Strainers are installed in water piping systems to protect expensive equipment (such as backflow preventers) from damage or failure that can be caused by foreign material in the pipeline. Series 758A feature cast iron bodies. Maximum Working Pressure: 200psi (13.8 bar).

Features:
  • Unplugged, NPT blowoff connections are situated on cover.
  • Recessed screen seats assure accurate screen alignment.
  • Screens are perforated 304 stainless steel

Specs

Size:

2-1/2"

Material:

Cast Iron

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Application:

Plumbing

Pressure Rating:

200 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Connection Method
Pressure Rating
CURRENT ITEM
Product Image of 2-1/2" 758A Cast Iron Wye Strainer (Lead Free)
2-1/2" 758A Cast Iron Wye Strainer (Lead Free)
SKU: 4325
2-1/2"
Cast Iron
FNPT x FNPT
Threaded
200 psi
Watts
2-1/2"
Brass
FNPT x FNPT
Threaded
125 psi @ 353ºF (WSP)
300 psi @ 210ºF (WOG)
2-1/2"
Cast Iron
FNPT x FNPT
Threaded
250 psi @ 406ºF (WSP)
400 psi @ 150ºF (WOG)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy