Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Size
–

4" (1)
6" (1)

Febco 870V Double Check Valve Assemblies

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 6" Configurable Design Double Check Valve Assembly (Lead Free)
6" Configurable Design Double Check Valve Assembly (Lead Free)
SKU: 0683113
Febco
SKU: 0683113
Brand: Febco
$6,634.97 each
Out of Stock
Get it by Tue, Dec 8 - Thu, Dec 17
Out of Stock
Get it by Tue, Dec 8 - Thu, Dec 17
Compare
Product Image of 4" Configurable Design Double Check Valve Assembly (Lead Free)
4" Configurable Design Double Check Valve Assembly (Lead Free)
SKU: 0124544
Febco
SKU: 0124544
Brand: Febco
$8,830.13 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Resources
FAQs, Manuals & Videos
Articles
More About Febco 870V Double Check Valve Assemblies

Febco 870V Double Check Valve Assemblies are large-diameter backflow preventers that protect potable water systems from backpressure and backsiphonage in non-health hazard applications. Where local code mandates that protection, a double check assembly keeps pollutants that are objectionable but not toxic from being pumped or siphoned back into the drinking water supply. The lead free LF870V in the Febco MasterSeries N-Pattern line covers 2½ to 10 inch sizes and carries a maximum working pressure of 175 psi. Its ductile iron body has a fused epoxy coating applied with ArmorTek technology for corrosion resistance. Installers can choose resilient wedge gate shutoffs in either NRS or OSY style. Matching the size, shutoff style, and body construction to the job matters because a backflow assembly has to satisfy local code and hold up to the working pressure of the line it protects.

Subcategories

  • NRS Shutoff Assemblies: NRS assemblies use resilient wedge gate shutoff valves with a non-rising stem. Installers choose them on potable water lines where code requires double check protection and the job specifies that valve style. The LF870V is offered with NRS gate valves and carries a maximum working pressure of 175 psi.
  • OSY Shutoff Assemblies: OSY assemblies use resilient wedge gate shutoff valves in an outside screw and yoke design. Contractors specify them when the project or local authority calls for that style on a double check assembly. The LF870V line spans 2½ to 10 inch sizes, with OSY as one of its two shutoff options.
  • Large-Diameter N-Pattern Assemblies: The LF870V is a lead free N-Pattern double check assembly intended for large-diameter applications. Contractors and plumbers use it to protect potable supply lines from backpressure and backsiphonage where the hazard is objectionable but not toxic. Sizes run from 2½ to 10 inches (65 to 250 mm).

Buying Guide

Start with the local code and the water authority, because they decide whether a double check assembly is acceptable for the connection. Double check valve assemblies address pollutants that are objectionable but not toxic, so confirm the hazard classification before ordering. Next, match the assembly to the line. The LF870V in the Febco MasterSeries is offered in 2½ to 10 inch sizes, so measure the service line and select the matching size. Compare the system's maximum working pressure to the 175 psi rating on the LF870V.

Shutoff style is the next decision. Selecting among Febco 870V Double Check Valve Assemblies comes down to shutoff style: the LF870V uses resilient wedge gate valves in either NRS or OSY configuration, and some jobs or inspectors specify one style over the other. Confirm that preference before the order goes in. Lead free construction matters on potable water work, and the LF870V is a lead free design. The ductile iron body carries a fused epoxy coating applied with ArmorTek technology for corrosion resistance. Finally, plan for service. The LF870V is serviceable without special tools, which simplifies routine maintenance. Settle size, shutoff style, and pressure rating before purchase, because those three choices drive code compliance and fit. Document the choices on the submittal so the installer, inspector, and tester all work from the same model and size.

Frequently Asked Questions

What does a Febco 870V double check valve assembly protect against?

Febco 870V double check valve assemblies protect potable water systems from backpressure and backsiphonage in non-health hazard applications. The LF870V model is designed for pollutants that are objectionable but not toxic. Local code decides where that level of protection is required.

What sizes do Febco LF870V double check assemblies come in?

The lead free LF870V in the Febco MasterSeries is offered in 2½ to 10 inch sizes (65 to 250 mm). That puts Febco 870V double check valve assemblies in large-diameter applications. Check the listing for the exact size needed.

What's the max working pressure on the LF870V?

The Febco LF870V double check valve assembly has a maximum working pressure of 175 psi (12.1 bar). Compare that figure to the highest pressure the supply line can see before selecting a size. Confirm temperature limits in the manufacturer's installation documents.

What's the difference between NRS and OSY shutoffs on these assemblies?

Febco LF870V double check valve assemblies come with resilient wedge gate valves in either NRS (non-rising stem) or OSY (outside screw and yoke) configuration. Both styles use resilient wedge gate valves. Pick the style the job specification or local authority calls for.

Do Febco 870V double check valve assemblies need special tools for service?

The Febco LF870V is designed to be serviced without special tools. Its body is fused epoxy coated ductile iron with ArmorTek technology for corrosion resistance. Technicians should still follow the manufacturer's installation and service documents.

Didn't find what you're looking for? 
Let us know
.