Apply to be a TradeMaster!
Main product image of Check Kit For 3/4" to 1-1/4" 805Y Series Double Check Valves & 825Y RPZ Assemblies (Lead Free)
Magnifying glass
Hover image to zoom

Check Kit For 3/4" to 1-1/4" 805Y Series Double Check Valves & 825Y RPZ Assemblies (Lead Free)

Brand:
Febco
SKU:
905044
Rating:
(1)
Q&A:
(0)
Check Kit For 3/4" to 1-1/4" 805Y Series Double Check Valves & 825Y RPZ Assemblies (Lead Free)
Magnifying glass
Hover image to zoom
$83.18 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
825Y Series, 805Y Series
Product Highlight: Lead Free
Yes

Description

–
This check kit includes the parts necessary to repair or replace the first or second check of a 3/4 to 1 1/4 inch double check valve assembly and reduced pressure zone assembly. All parts are genuine and original to the valve.

Features
  • All parts are made of high quality materials
  • Fits 3/4 to 1 1/4 inch double check detector assembly or reduced pressure zone assembly
  • Factory replacement parts
  • No special tools required for servicing


Specifications:
  • Kit Contains: Disc Holder Assembly & Cover O-Ring
  • Kit Type: Single Check Kit
  • Lead Free: Yes
  • Used With: Backflow - 3/4" to 1-1/4"
  • Series: RK-805Y/825Y

Specs

–
Product Type:

Check Repair Kit

Application:

Plumbing

Used With:

825Y Series

805Y Series

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

This part was a direct replacement and the system works well, but is over priced.
Chuck Applegarth
San Luis Obispo
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy