Apply to be a TradeMaster!
Main product image of 3/4"-1-1/4" Complete Silicone Rubber Kit for 825Y-RTS Series
Magnifying glass
Hover image to zoom

3/4"-1-1/4" Complete Silicone Rubber Kit for 825Y-RTS Series

Brand:
Febco
SKU:
905111S
Rating:
(0)
Q&A:
(0)
3/4"-1-1/4" Complete Silicone Rubber Kit for 825Y-RTS Series
Magnifying glass
Hover image to zoom
$74.50 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1", 1-1/4"
Product Highlight: Material
Silicone Rubber

Description

–
3/4"-1-1/4" Complete Silicone Rubber Kit for 825Y-RTS Series

This complete rubber repair kit includes the parts necessary to repair or replace all the silicone rubber parts of a 3/4 to 1 1/4 inch reduced pressure zone assembly. This kit consists of all silicone rubber parts necessary to repair the applicable valve. All parts are genuine and original to the valve.

Features:
  • Factory replacement parts
  • No special tools required for servicing
  • Fits 3/4" to 1 1/4" reduced pressure zone assembly
  • All parts are made of high quality materials


Kit Includes:
  • (2) Rv O-Rings
  • Diaphragm
  • Rv Seat Disc
  • (2) Seat Disc
  • (2) Cover, O-Rings
  • (3) Bushings
  • Rv Seat O-Ring

Specs

–
Product Type:

Complete Rubber Kit

Application:

Plumbing

Size:

3/4"

1"

1-1/4"

Material:

Silicone Rubber

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy