Apply to be a TradeMaster!
Main product image of Seat Ring & Arm Assembly for 2-1/2" & 3" Series 850 & 880V RPZ Assemblies
Magnifying glass
Hover image to zoom

Seat Ring & Arm Assembly for 2-1/2" & 3" Series 850 & 880V RPZ Assemblies

Brand:
Febco
SKU:
905157
Rating:
(0)
Q&A:
(0)
Seat Ring & Arm Assembly for 2-1/2" & 3" Series 850 & 880V RPZ Assemblies
Magnifying glass
Hover image to zoom
$334.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2", 3"
Product Highlight: Used With
850 Series, 880V Series

Description

–
Seat Ring & Arm Assembly for 2-1/2" & 3" Series 850 & 880V RPZ Assemblies

This check valve seat ring and arm kit includes the parts necessary to repair or replace the seat ring and arm of a 2-1/2" and 3" double check valve assembly, series 880V and reduced pressure zone assembly, series 850. All parts are genuine and original to the valve.

Product Features
  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 2-1/2" and 3" double check valve assembly and reduced pressure zone assembly

Specs

–
Product Type:

Rubber Repair Kit

Size:

2-1/2"

3"

Application:

Plumbing

Used With:

850 Series

880V Series