Apply to be a TradeMaster!
Main product image of Temperature Switch (-100 to 400F)
Magnifying glass
Hover image to zoom

Temperature Switch (-100 to 400F)

Brand:
Fenwal
SKU:
01-018021-000
Rating:
(0)
Q&A:
(0)
Temperature Switch (-100 to 400F)
Magnifying glass
Hover image to zoom
01-018021-000 has been discontinued
Discontinued October 21, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
Temperature Switch (-100-Degree (F) to 600-Degree (F))
Brand:
Fenwal
SKU:01-018023-000
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Min Temp (F)
-100°F Min Temp
Product Highlight: Max Temp (F)
400°F Max Temp
Product Highlight: Voltage
120v

Description

The Coupling Head Type has a hexagonal mounting section with pipe threads at each end. This unit may be directly attached to electrical conduit. Approximate weight is 5 ounces (140 grams).

Features:
  • Fast response
  • Close control
  • Extreme sensitivity
  • Vibration resistance
  • Adjustable
  • Narrow Differential
  • No Power Supply Required
  • Brass or Stainless Steel Shell

Applications:
  • Hydraulic Laminating Presses
  • Livestock Watering Fountains
  • Label Adhesive Applications
  • Paint Drying Equipment
  • Hot Stamp Printers
  • Deep Fat Fryers
  • Textile Platens

Specs

Min Temp (F):

-100°F

Max Temp (F):

400°F

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm