Apply to be a TradeMaster!
Main product image of 96" Ignition Cable Assembly
Magnifying glass
Hover image to zoom

96" Ignition Cable Assembly

Brand:
Fenwal
SKU:
05-127613-296
Rating:
(1)
Q&A:
(0)
96" Ignition Cable Assembly
Magnifying glass
Hover image to zoom
$95.05 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
96" Length

Description

–
Fenwal ignition cable assembly 96" in length. Comes with 1/4'' quick disconnect and 90° spark plug connection.

Specs

–
Length (Inches):

96"

Type:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product

I used this with a custom spark ignition coil. It works great. The blade connector at the end is very convenient. The long length of the cord itself is very hard to find. Next best thing to making one yourself.
windham
colorado
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy